Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket 26 mm Size Hex Standard Depth, Natural

  • Mfr # I-1/2D26MM

  • Zoro # G6423229


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
38 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-1/2D26MM
Zoro #
G6423229
UPC #
702535888558
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
26mm
Overall Length
38 mm
Socket Depth
Standard
Socket Length
38 mm
Socket Size
26 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Standards
ASTM A342, FM Approved
Output Type
Hex
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Drive Type
Impact
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Nickel Aluminum Bronze
Measurement Type
Metric
Non-Sparking
Yes
Socket Shape
6-Point
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Compatible Fastener Type
Bolts, Screws
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Product Type
Impact NonSparking Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 26 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.