Zoro Homepage

13/32" Drive, SAE Socket, 6 Points

  • Mfr # SL-13/32

  • Zoro # G5918617


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
8 in
SAE or Metric
SAE
Number of Points
6
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-13/32
Zoro #
G5918617
UPC #
702535891572
Country of Origin
United States

Dimensions

Drive Size
13/32"
Overall Length
8 in
Socket Sizes
13/32 in
Socket Size
13/32 in

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Material
Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Head Style
Fixed Head
Handle Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Impact Rated
No
Measurement Type
SAE
Wrench Shape
L
Head Type
Standard
Tether Style
Tether Capable
Non-Sparking
Yes
Number of Wrench Heads
1
Insulated
No
Corrosion Resistant
Yes
Bolt Through Design
Bolt Through Design Not Included
Socket Shape
6-Point
Head Shape
Round
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Tether Status
Tether Capable
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 13/32 in, Socket Shape 6-Point, SAE, Overall Length 8 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.