Zoro Homepage

1/4 in Drive, 10mm Metric Socket, 6 Points, Almn Brz, Natural, 10 mm

  • Mfr # DW-1/4D10MM

  • Zoro # G7604667


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
50 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/4D10MM
Zoro #
G7604667
UPC #
702535886356
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
10mm
Overall Length
50 mm
Socket Sizes
10mm
Socket Depth
Deep
Socket Size
10 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Category Type
Hex Socket
Output Type
6 pt
Socket Type
Deep Well
Tether Capable
Tether Capable
Standards
FM Approved, ASTM A342
Material
Aluminum Bronze
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Locking
No
Socket Shape
6-Point
Non-Sparking
Yes
Tether Ready
No
Product Type
DeepWell Nonsparking Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 10 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.