Zoro Homepage

1/4 in Drive, 13mm Metric, Socket, 6 Points, Almn Brz, Natural, 13 mm

  • Mfr # DW-1/4D13MM

  • Zoro # G7586521


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
50 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/4D13MM
Zoro #
G7586521
UPC #
702535886387
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
13mm
Overall Length
50 mm
Socket Sizes
13mm
Socket Depth
Deep
Socket Size
13 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Well
Output Type
6 pt
Category Type
Hex Socket
Material
Aluminum Bronze
Tether Capable
Tether Capable
Standards
FM Approved, ASTM A342
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Insulated
No
Product Type
DeepWell Nonsparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Nonsparking Socket, Socket Size 13 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.