1/4 in Drive, 3/8" SAE Socket, 6 Points, Almn Brz, Natural, 3/8 in
Mfr # SS-1/4D3/8
Zoro # G7599207
product price: $51.89
/eaKey Features
Drive Size
1/4 in
Finish
Unfinished
Overall Length
11/16 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-1/4D3/8
Zoro #
G7599207
UPC #
702535884239
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Size
3/8"
Overall Length
11/16 in
Socket Depth
Standard
Socket Sizes
3/8 in
Socket Size
3/8 in
Description
Nonsparking Socket, Socket Size 3/8 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.