Zoro Homepage

1/4 in Drive, 4.5mm Metric, Socket, 6 Points, Almn Brz, Natural, 4.5 mm

  • Mfr # SS-1/4D4.5MM

  • Zoro # G7547933


product price: $50.39
/ea

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
13 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1/4D4.5MM
Zoro #
G7547933
UPC #
702535884055
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
4.5mm
Overall Length
13 mm
Socket Sizes
4-1/2mm
Socket Depth
Standard
Socket Size
4.5 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Category Type
Hex Socket
Drive Type
Hand
Standards
FM Approved, ASTM A342
Material
Aluminum Bronze
Socket Type
Standard
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Locking
No
Non-Sparking
Yes
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Product Type
Nonsparking Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 4.5 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.