Zoro Homepage

1/4 in Drive, 4mm Metric, Socket, 6 Points, Almn Brz, Natural, 4 mm

  • Mfr # DW-1/4D4MM

  • Zoro # G7523801


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
50 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/4D4MM
Zoro #
G7523801
UPC #
702535886271
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
4mm
Overall Length
50 mm
Socket Sizes
4mm
Socket Depth
Deep
Socket Size
4 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
Output Type
6 pt
Category Type
Hex Socket
Socket Type
Deep Well
Drive Type
Hand
Tether Capable
Tether Capable
Standards
FM Approved, ASTM A342
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Non-Sparking
Yes
Product Type
DeepWell Nonsparking Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 4 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.