Zoro Homepage

1/4 in Drive, 5/16" SAE Socket, 6 Points, Almn Brz, Natural, 5/16 in

  • Mfr # DW-1/4D5/16

  • Zoro # G7564742


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
1 15/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/4D5/16
Zoro #
G7564742
UPC #
702535886448
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
5/16"
Overall Length
1 15/16 in
Socket Depth
Deep
Socket Sizes
5/16 in
Socket Size
5/16 in

Description

Nonsparking Socket, Socket Size 5/16 in, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.