Zoro Homepage

1/4 in Drive, 8mm Metric, Socket, 6 Points, Almn Brz, Natural, 8 mm

  • Mfr # SS-1/4D8MM

  • Zoro # G7562371


product price: $50.39
/ea

Key Features

Drive Size
1/4 in
Finish
Unfinished
Overall Length
16 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1/4D8MM
Zoro #
G7562371
UPC #
702535884109
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
8mm
Overall Length
16 mm
Socket Sizes
8mm
Socket Depth
Standard
Socket Size
8 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Output Type
6 pt
Category Type
Hex Socket
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Drive Type
Hand
Socket Type
Standard
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Socket Shape
6-Point
Non-Sparking
Yes
Tether Ready
No
Locking
No
Product Type
Nonsparking Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 8 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.