Zoro Homepage

19mm Drive, Metric Socket, 6 Points

  • Mfr # SL-19

  • Zoro # G5918705


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
11 7/16 in
SAE or Metric
Metric
Number of Points
6
Socket Sizes
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-19
Zoro #
G5918705
UPC #
702535891152
Country of Origin
United States

Dimensions

Drive Size
19mm
Overall Length
11 7/16 in
Socket Sizes
19mm
Socket Size
19 mm

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Aluminum Bronze
Head Style
Fixed Head
Handle Material
Aluminum Bronze
Impact Rated
No
Measurement Type
Metric
Standards
FM Approved, ASTM A342
Head Type
Standard
Corrosion Resistant
Yes
Bolt Through Design
Bolt Through Design Not Included
Insulated
No
Non-Sparking
Yes
Tether Style
Tether Capable
Head Shape
Round
Socket Shape
6-Point
Number of Wrench Heads
1
Wrench Shape
L
Tether Status
Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 19 mm, Socket Shape 6-Point, Metric, Overall Length 11 7/16 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.