Zoro Homepage

2-3/8" SAE Socket, 6 Points

  • Mfr # SL-2-3/8

  • Zoro # G8507777


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28-3/4"
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Features
Non-Sparking; Non-Magnetic; Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2-3/8
Zoro #
G8507777
UPC #
702535891916
Country of Origin
United States

Dimensions

Size
2-3/8"
Overall Length
28-3/4"
Output Drive Size
2-3/8"

Details

Item
Socket Wrench
SAE or Metric
SAE
Number of Points
6
Number of Pieces
1
Features
Non-Sparking; Non-Magnetic; Corrosion-Resistant

Description

Socket Wrench,L-Type,Non-Magnetic,2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.