Zoro Homepage

22mm Drive, Metric Socket, 6 Points

  • Mfr # SL-22

  • Zoro # G5918678


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
12 7/32 in
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-22
Zoro #
G5918678
UPC #
702535891183
Country of Origin
United States

Dimensions

Drive Size
22mm
Overall Length
12 7/32 in
Socket Sizes
22mm
Socket Size
22 mm

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
Head Style
Fixed Head
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Measurement Type
Metric
Impact Rated
No
Standards
FM Approved, ASTM A342
Handle Material
Aluminum Bronze
Wrench Shape
L
Head Shape
Round
Insulated
No
Bolt Through Design
Bolt Through Design Not Included
Number of Wrench Heads
1
Tether Style
Tether Capable
Non-Sparking
Yes
Socket Shape
6-Point
Head Type
Standard
Corrosion Resistant
Yes
Tether Status
Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket End Wrench, Socket Size 22 mm, Socket Shape 6-Point, Metric, Overall Length 12 7/32 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.