Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23mm Drive, Metric Socket, 6 Points

  • Mfr # SL-23

  • Zoro # G5918669


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
13 3/16 in
SAE or Metric
Metric
Number of Points
6
Socket Sizes
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-23
Zoro #
G5918669
UPC #
702535891190
Country of Origin
United States

Dimensions

Drive Size
23mm
Overall Length
13 3/16 in
Socket Sizes
23mm
Socket Size
23 mm

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Head Style
Fixed Head
Standards
FM Approved, ASTM A342
Measurement Type
Metric
Impact Rated
No
Handle Material
Aluminum Bronze
Tether Style
Tether Capable
Corrosion Resistant
Yes
Head Shape
Round
Insulated
No
Non-Sparking
Yes
Number of Wrench Heads
1
Head Type
Standard
Socket Shape
6-Point
Bolt Through Design
Bolt Through Design Not Included
Wrench Shape
L
Tether Status
Tether Capable
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 23 mm, Socket Shape 6-Point, Metric, Overall Length 13 3/16 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.