Zoro Homepage

27mm Metric Socket, 6 Points

  • Mfr # SL-27

  • Zoro # G8507460


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Overall Length
365mm
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Features
Non-Sparking; Non-Magnetic; Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-27
Zoro #
G8507460
UPC #
702535891237
Country of Origin
United States

Dimensions

Size
27mm
Overall Length
365mm
Output Drive Size
27mm

Details

Item
Socket Wrench
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Features
Non-Sparking; Non-Magnetic; Corrosion-Resistant

Description

Socket Wrench,L-Type,Non-Magnetic,27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.