Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 1-1/16" SAE Socket, 6 Points, Almn Brz, Natural, 1 1/16 in

  • Mfr # SS-3/4D1-1/16

  • Zoro # G5920708


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
1 15/16 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-3/4D1-1/16
Zoro #
G5920708
UPC #
702535885496
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-1/16"
Overall Length
1 15/16 in
Socket Depth
Standard
Socket Sizes
1-1/16 in
Socket Size
1 1/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Material
Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards
FM Approved, ASTM A342
Output Type
6 pt
Drive Type
Hand
Tether Capable
Not Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Locking
No
Non-Sparking
Yes
Insulated
No
Socket Shape
6-Point
Product Type
Nonsparking Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Nonsparking Socket, Socket Size 1 1/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.