3/4 in Drive, 1-13/16" SAE Socket, 6 Points, Almn Brz, Natural, 1 13/16 in

  • Mfr # SS-3/4D1-13/16

  • Zoro # G2755724


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
2 9/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/4D1-13/16
Zoro #
G2755724
UPC #
702535885618
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-13/16"
Overall Length
2 9/16 in
Socket Sizes
1-13/16 in
Socket Depth
Standard
Socket Size
1 13/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Output Type
6 pt
Tether Capable
Tether Capable
Standards
FM Approved, ASTM A342
Drive Type
Hand
Category Type
Hex Socket
Material
Aluminum Bronze
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Insulated
No
Locking
No
Product Type
Nonsparking Socket
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size 1 13/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.