Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 1" SAE, Socket, 6 Points, Almn Brz, Natural, 1 in

  • Mfr # DW-3/4D1

  • Zoro # G7540443


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
3 3/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/4D1
Zoro #
G7540443
UPC #
702535887711
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1"
Overall Length
3 3/8 in
Socket Depth
Deep
Socket Sizes
1 in
Socket Size
1 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Output Type
6 pt
Standards
FM Approved, ASTM A342
Drive Type
Hand
Socket Type
Deep Well
Material
Aluminum Bronze
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
Yes
Socket Shape
6-Point
Insulated
No
Locking
No
Product Type
DeepWell Nonsparking Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 1 in, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.