Zoro Homepage

3/4 in Drive, 2-1/16" SAE, Socket, 6 Points, Almn Brz, Natural, 2 1/16 in

  • Mfr # SS-3/4D2-1/16

  • Zoro # G5920656


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
2 13/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/4D2-1/16
Zoro #
G5920656
UPC #
702535885656
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/16"
Overall Length
2 13/16 in
Socket Sizes
2-1/16 in
Socket Depth
Standard
Socket Size
2 1/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Standards
FM Approved, ASTM A342
Socket Type
Standard
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Tether Capable
Not Tether Capable
Output Type
6 pt
Material
Aluminum Bronze
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Locking
No
Non-Sparking
Yes
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Product Type
Nonsparking Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Nonsparking Socket, Socket Size 2 1/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.