Zoro Homepage

3/4 in Drive, 23mm Metric, Socket, 6 Points, Almn Brz, Natural, 23 mm

  • Mfr # DW-3/4D23MM

  • Zoro # G7478152


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/4D23MM
Zoro #
G7478152
UPC #
702535887384
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
23mm
Overall Length
85 mm
Socket Sizes
23mm
Socket Depth
Deep
Socket Size
23 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Socket Type
Deep Well
Tether Capable
Tether Capable
Output Type
6 pt
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Category Type
Hex Socket
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Socket Shape
6-Point
Non-Sparking
Yes
Insulated
No
Tether Ready
No
Product Type
DeepWell Nonsparking Socket
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Nonsparking Socket, Socket Size 23 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.