Zoro Homepage

3/4 in Drive, 38mm Metric, Socket, 6 Points, Almn Brz, Natural, 38 mm

  • Mfr # DW-3/4D38MM

  • Zoro # G7537677


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/4D38MM
Zoro #
G7537677
UPC #
702535887537
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
38mm
Overall Length
85 mm
Socket Sizes
38mm
Socket Depth
Deep
Socket Size
38 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Standards
FM Approved, ASTM A342
Drive Type
Hand
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Aluminum Bronze
Socket Type
Deep Well
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Sparking
Yes
Tether Ready
No
Product Type
DeepWell Nonsparking Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction

Description

Nonsparking Socket, Socket Size 38 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.