Zoro Homepage

3/4 in Drive, 47mm Metric, Socket, 6 Points, Almn Brz, Natural, 47 mm

  • Mfr # SS-3/4D47MM

  • Zoro # G5920839


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
62 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/4D47MM
Zoro #
G5920839
UPC #
702535885359
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
47mm
Overall Length
62 mm
Socket Sizes
47mm
Socket Depth
Standard
Socket Size
47 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Tether Capable
Not Tether Capable
Standards
FM Approved, ASTM A342
Socket Type
Standard
Drive Type
Hand
Material
Aluminum Bronze
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Socket Shape
6-Point
Insulated
No
Non-Sparking
Yes
Tether Ready
No
Locking
No
Product Type
Nonsparking Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Nonsparking Socket, Socket Size 47 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.