Zoro Homepage

3/4 in Drive, 54mm Metric Socket, 6 Points, Almn Brz, Natural, 54 mm

  • Mfr # SS-3/4D54MM

  • Zoro # G5920811


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
67 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/4D54MM
Zoro #
G5920811
UPC #
702535885380
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
54mm
Overall Length
67 mm
Socket Depth
Standard
Socket Sizes
54mm
Socket Size
54 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Standards
FM Approved, ASTM A342
Output Type
6 pt
Drive Type
Hand
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Material
Aluminum Bronze
Tether Capable
Not Tether Capable
Socket Type
Standard
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Socket Shape
6-Point
Tether Ready
No
Locking
No
Non-Sparking
Yes
Insulated
No
Product Type
Nonsparking Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

Nonsparking Socket, Socket Size 54 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.