Zoro Homepage

3/4 in Drive, 55mm Metric Socket, 6 Points, Almn Brz, Natural, 55 mm

  • Mfr # DW-3/4D55MM

  • Zoro # G7526933


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
95 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/4D55MM
Zoro #
G7526933
UPC #
702535887629
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
55mm
Overall Length
95 mm
Socket Sizes
55mm
Socket Depth
Deep
Socket Size
55 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
Drive Type
Hand
Output Type
6 pt
Tether Capable
Tether Capable
Standards
FM Approved, ASTM A342
Socket Type
Deep Well
Category Type
Hex Socket
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Locking
No
Insulated
No
Product Type
DeepWell Nonsparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Nonsparking Socket, Socket Size 55 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.