Zoro Homepage

3/4 in Drive, 56mm Metric, Socket, 6 Points, Almn Brz, Natural, 56 mm

  • Mfr # DW-3/4D56MM

  • Zoro # G7627873


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
95 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/4D56MM
Zoro #
G7627873
UPC #
702535887636
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
56mm
Overall Length
95 mm
Socket Sizes
56mm
Socket Depth
Deep
Socket Size
56 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Output Type
6 pt
Standards
FM Approved, ASTM A342
Material
Aluminum Bronze
Category Type
Hex Socket
Socket Type
Deep Well
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
Yes
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
6-Point
Product Type
DeepWell Nonsparking Socket
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 56 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.