Zoro Homepage

3/4 in Drive, 60mm Metric, Socket, 6 Points, Almn Brz, Natural, 60 mm

  • Mfr # SS-3/4D60MM

  • Zoro # G5920769


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
73 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/4D60MM
Zoro #
G5920769
UPC #
702535885434
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
60mm
Overall Length
73 mm
Socket Sizes
60mm
Socket Depth
Standard
Socket Size
60 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Tether Capable
Not Tether Capable
Material
Aluminum Bronze
Drive Type
Hand
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards
FM Approved, ASTM A342
Output Type
6 pt
Socket Type
Standard
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Insulated
No
Locking
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Product Type
Nonsparking Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Nonsparking Socket, Socket Size 60 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.