Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 15/16 in

  • Mfr # DWI-3/4D15/16

  • Zoro # G7490935


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWI-3/4D15/16
Zoro #
G7490935
UPC #
702535890186
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
15/16 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Length
3 1/4 in
Socket Size
15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Category Type
Impact Socket
Material
Nickel Aluminum Bronze
Output Type
6 pt
Drive Type
Impact
Socket Type
Deep Well Impact
Standards
ASTM A342, FM Approved
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Locking
No
Compatible Fastener Type
Bolts, Screws
Non-Sparking
Yes
Non-Magnetic
Yes
Insulated
No
Product Type
DeepWell Impact NonSparking Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Impact Socket, Socket Size 15/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.