Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 2 1/4 in

  • Mfr # DWI-3/4D2-1/4

  • Zoro # G7588594


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-3/4D2-1/4
Zoro #
G7588594
UPC #
702535890391
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/4 in
Overall Length
3 15/16 in
Socket Depth
Deep
Socket Size
2 1/4 in
Socket Length
3 15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Socket Type
Deep Well Impact
Material
Nickel Aluminum Bronze
Category Type
Impact Socket
Drive Type
Impact
Standards
ASTM A342, FM Approved
Output Type
6 pt
Measurement Type
SAE
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts, Screws
Insulated
No
Locking
No
Non-Magnetic
Yes
Non-Sparking
Yes
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Product Type
DeepWell Impact NonSparking Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 2 1/4 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.