Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 28 mm

  • Mfr # DWI-3/4D28MM

  • Zoro # G7566885


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-3/4D28MM
Zoro #
G7566885
UPC #
702535889951
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
28mm
Overall Length
85 mm
Socket Depth
Deep
Socket Size
28 mm
Socket Length
85 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Category Type
Impact Socket
Standards
ASTM A342, FM Approved
Output Type
6 pt
Material
Nickel Aluminum Bronze
Drive Type
Impact
Socket Type
Deep Well Impact
Impact Rated
Yes
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws
Locking
No
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Non-Magnetic
Yes
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 28 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.