Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 33 mm

  • Mfr # DWI-3/4D33MM

  • Zoro # G7467634


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-3/4D33MM
Zoro #
G7467634
UPC #
702535890001
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
33mm
Overall Length
85 mm
Socket Depth
Deep
Socket Length
85 mm
Socket Size
33 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Standards
ASTM A342, FM Approved
Impact Rated
Yes
Category Type
Impact Socket
Material
Nickel Aluminum Bronze
Drive Type
Impact
Output Type
6 pt
Socket Type
Deep Well Impact
Measurement Type
Metric
Tether Ready
No
Non-Sparking
Yes
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts, Screws
Locking
No
Insulated
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
DeepWell Impact NonSparking Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 33 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.