Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 39 mm

  • Mfr # DWI-3/4D39MM

  • Zoro # G7606541


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
95 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-3/4D39MM
Zoro #
G7606541
UPC #
702535890063
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
39mm
Overall Length
95 mm
Socket Depth
Deep
Socket Size
39 mm
Socket Length
95 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Output Type
6 pt
Drive Type
Impact
Impact Rated
Yes
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Material
Nickel Aluminum Bronze
Socket Type
Deep Well Impact
Measurement Type
Metric
Locking
No
Compatible Fastener Type
Bolts, Screws
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Non-Sparking
Yes
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 39 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.