Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 5/8 in

  • Mfr # DWI-3/4D5/8

  • Zoro # G7596994


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-3/4D5/8
Zoro #
G7596994
UPC #
702535890131
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
5/8 in
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Size
5/8 in
Socket Length
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Drive Type
Impact
Impact Rated
Yes
Material
Nickel Aluminum Bronze
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Deep Well Impact
Measurement Type
SAE
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws
Tether Ready
No
Locking
No
Insulated
No
Non-Sparking
Yes
Impact Rated Status
Impact Rated
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Impact Socket, Socket Size 5/8 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.