Zoro Homepage

3/8" Drive, SAE Socket, 6 Points, SktEndWrnch, AlmBrz, Ntrl, SktSz 3/8 in

  • Mfr # SL-3/8

  • Zoro # G5918626


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
7 1/2 in
SAE or Metric
SAE
Number of Points
6
Socket Sizes
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3/8
Zoro #
G5918626
UPC #
702535891565
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
7 1/2 in
Socket Sizes
3/8 in
Socket Size
3/8 in

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Material
Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Head Style
Fixed Head
Handle Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Measurement Type
SAE
Impact Rated
No
Socket Shape
6-Point
Head Type
Standard
Corrosion Resistant
Yes
Non-Sparking
Yes
Number of Wrench Heads
1
Wrench Shape
L
Insulated
No
Head Shape
Round
Tether Style
Tether Capable
Bolt Through Design
Bolt Through Design Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Capable

Description

Socket End Wrench, Socket Size 3/8 in, Socket Shape 6-Point, SAE, Overall Length 7 1/2 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.