3/8 in Drive, 13mm Metric, Socket, 6 Points, Almn Brz, Natural, 13 mm

  • Mfr # SS-3/8D13MM

  • Zoro # G7503212


product price: $66.59
/ea

Key Features

Drive Size
3/8 in
Finish
Unfinished
Overall Length
15/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/8D13MM
Zoro #
G7503212
UPC #
702535884338
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
13mm
Overall Length
15/16 in
Socket Sizes
13mm
Socket Depth
Standard
Socket Size
13 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Material
Aluminum Bronze
Drive Type
Hand
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Category Type
Hex Socket
Tether Capable
Tether Capable
Output Type
6 pt
Socket Type
Standard
Standards
FM Approved, ASTM A342
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Locking
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
Yes
Product Type
Nonsparking Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 13 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.