Zoro Homepage

3/8 in Drive, 20mm Metric, Socket, 6 Points, Almn Brz, Natural, 20 mm

  • Mfr # SS-3/8D20MM

  • Zoro # G6857742


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Unfinished
Overall Length
1 3/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/8D20MM
Zoro #
G6857742
UPC #
702535884406
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
20mm
Overall Length
1 3/16 in
Socket Sizes
20mm
Socket Depth
Standard
Socket Size
20 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Tether Capable
Tether Capable
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Category Type
Hex Socket
Material
Aluminum Bronze
Drive Type
Hand
Output Type
6 pt
Standards
FM Approved, ASTM A342
Socket Type
Standard
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Non-Sparking
Yes
Socket Shape
6-Point
Insulated
No
Locking
No
Tether Ready
No
Product Type
Nonsparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 20 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.