Zoro Homepage

3/8 in Drive, 24mm Metric Socket, 6 Points, Almn Brz, Natural, 24 mm

  • Mfr # SS-3/8D24MM

  • Zoro # G7004471


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Unfinished
Overall Length
1 1/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/8D24MM
Zoro #
G7004471
UPC #
702535884444
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
24mm
Overall Length
1 1/4 in
Socket Sizes
24mm
Socket Depth
Standard
Socket Size
24 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved, ASTM A342
Tether Capable
Tether Capable
Category Type
Hex Socket
Material
Aluminum Bronze
Drive Type
Hand
Socket Type
Standard
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Non-Sparking
Yes
Locking
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Product Type
Nonsparking Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 24 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.