Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 5/16" SAE Socket, 6 Points, Almn Brz, Natural, 5/16 in

  • Mfr # SS-3/8D5/16

  • Zoro # G3392006


product price: $64.79
/ea

Key Features

Drive Size
3/8 in
Finish
Unfinished
Overall Length
3/4 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/8D5/16
Zoro #
G3392006
UPC #
702535884475
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
5/16"
Overall Length
3/4 in
Socket Sizes
5/16 in
Socket Depth
Standard
Socket Size
5/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Output Type
6 pt
Standards
FM Approved, ASTM A342
Tether Capable
Tether Capable
Material
Aluminum Bronze
Socket Type
Standard
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Category Type
Hex Socket
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
Yes
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Product Type
Nonsparking Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Nonsparking Socket, Socket Size 5/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.