Zoro Homepage

3/8 in Drive, 8mm Metric Socket, 6 Points, Almn Brz, Natural, 8 mm

  • Mfr # DW-3/8D8MM

  • Zoro # G5920026


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Unfinished
Overall Length
1 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-3/8D8MM
Zoro #
G5920026
UPC #
702535886516
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
8mm
Overall Length
1 3/4 in
Socket Sizes
8mm
Socket Depth
Deep
Socket Size
8 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
6 pt
Tether Capable
Not Tether Capable
Drive Type
Hand
Standards
FM Approved, ASTM A342
Socket Type
Deep Well
Material
Aluminum Bronze
Measurement Type
Metric
Impact Rated
No
Tether Style
Not Tether Capable
Non-Sparking
Yes
Insulated
No
Locking
No
Tether Ready
No
Socket Shape
6-Point
Product Type
DeepWell Nonsparking Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 8 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.