Zoro Homepage

9/16" Drive, SAE Socket, 6 Points

  • Mfr # SL-9/16

  • Zoro # G5918580


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
9 1/2 in
SAE or Metric
SAE
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-9/16
Zoro #
G5918580
UPC #
702535891602
Country of Origin
United States

Dimensions

Drive Size
9/16"
Overall Length
9 1/2 in
Socket Sizes
9/16 in
Socket Size
9/16 in

Details

Item
Socket Wrench
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Head Style
Fixed Head
Material
Aluminum Bronze
Measurement Type
SAE
Impact Rated
No
Handle Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Insulated
No
Bolt Through Design
Bolt Through Design Not Included
Socket Shape
6-Point
Non-Sparking
Yes
Corrosion Resistant
Yes
Wrench Shape
L
Tether Style
Tether Capable
Head Shape
Round
Number of Wrench Heads
1
Head Type
Standard
Tether Status
Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Socket End Wrench, Socket Size 9/16 in, Socket Shape 6-Point, SAE, Overall Length 9 1/2 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.