Zoro Homepage

Adj. Hook Spanner Wrench, L 11 in.

  • Mfr # WP-6-ST

  • Zoro # G2923645


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Wrench Material
Aluminum Bronze
Capacity
2 in to 4 3/4 in
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Standards
FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-6-ST
Zoro #
G2923645
UPC #
702535897499
Country of Origin
United States

Dimensions

Hook Thickness
11/32 in
Overall Length
11 in
Hook Depth
1/8 in

Details

Item
Adjustable Hook Spanner Wrench
Finish
Natural
Wrench Material
Aluminum Bronze
Capacity
2 in to 4 3/4 in
Application
Flammable or Combustible Vapors, Liquids, Dust or Residue are Present, Near Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Standards
FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
Handle Color
Bronze
Tether Style
Tether Ready
Adjustment Type
Groove
Maximum Jaw Capacity
4 3/4 in
Corrosion Resistant
Yes
Insulated
No
Handle Type
One Piece
Measurement Type
Metric
Adjustable
Manual
Nonsparking
Yes
Weight
1 lb
Side or Face Opening
Side
Material
Aluminum, Bronze
Non-Magnetic
Yes

Description

Adjustable Hook Spanner Wrench, Side, Aluminum, Bronze, Natural, Hook Thickness 11/32 in, Hook Depth 1/8 in, Manual, Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.