Zoro Homepage

Blacksmith Hammer, 2-1/2 lb., 11" L

  • Mfr # H-152FG

  • Zoro # G6127530


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Features
Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
Handle
Fiberglass
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-152FG
Zoro #
G6127530
UPC #
702535880613
Country of Origin
United States

Dimensions

Overall Length
11 in

Details

Item
Blacksmith Hammer
Head Weight
2 1/2 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Features
Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
Handle
Fiberglass
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Standards
FM Approved
Series
Strikeforce
Face Material
Nickel Aluminum Bronze
Non-Sparking
Yes
Blade Shape
Rounded
Dead Blow Hammer
No
Grip Style
Ribbed
Non-Magnetic
Yes
Hammer Type
Blacksmith Hammer

Description

Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 2 1/2 lb, Overall Length 11 in, Grip Style Ribbed, Blade Shape Rounded, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip, Head Material Nickel Aluminum Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.