Blacksmith Hammer, 2-3/4 lb., 11" L
Mfr # H-162FG
Zoro # G6127521
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Handle
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-162FG
Zoro #
G6127521
UPC #
702535880637
Country of Origin
United States
Dimensions
Overall Length
11 in
Details
Item
Blacksmith Hammer
Head Weight
2 3/4 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
FM Approved
Handle
Fiberglass
Features
Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip
Dead Blow Hammer
No
Blade Shape
Rounded
Non-Magnetic
Yes
Standards
FM Approved
Hammer Type
Blacksmith Hammer
Non-Sparking
Yes
Grip Style
Ribbed
Series
Strikeforce
Face Material
Nickel Aluminum Bronze
Description
Blacksmith Hammer, Hammer Type Blacksmith Hammer, Handle Material Fiberglass, Head Weight 2 3/4 lb, Overall Length 11 in, Grip Style Ribbed, Blade Shape Rounded, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Enhanced Force Transfer, Non-Slip Grip, Head Material Nickel Aluminum Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.