Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 10-7/16" L, 33mm Head Size

  • Mfr # 4436

  • Zoro # G5918276


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
10 1/2 in
Size
33mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4436
Zoro #
G5918276
UPC #
702535892432
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Size
33mm
Wrench Head Sizes
33 mm
Head Size
33 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Wrench Product Grouping
Wrenches
Offset
0 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Shape
Straight
Tether Capable
Not Tether Capable
Insulated
No
Box End Style
Spline
Head Movement
Fixed
Wrench Item
Box End Wrench
Measurement Type
Metric
Nonsparking
Yes
Head Offset Angle
0 Degrees
Non-Magnetic
Yes
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Ratcheting
No
Handle Type
One Piece
Grip Style
Ergonomic
Weight
1.5 lb
Box End Type
12-Point Box End

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 33 mm, Overall Length 10 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.