Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 13"L, 34mm Head Size

  • Mfr # 4438

  • Zoro # G5918267


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
10 1/2 in
Size
34mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4438
Zoro #
G5918267
UPC #
702535892449
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Size
34mm
Head Size
34 mm
Wrench Head Sizes
34 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Box End Style
Spline
Wrench Item
Box End Wrench
Insulated
No
Tether Capable
Not Tether Capable
Head Movement
Fixed
Single End/Double End
Single End
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Offset
0 Degrees
Reversing
No
Non-Magnetic
Yes
Corrosion Resistant
Yes
Nonsparking
Yes
Grip Style
Ergonomic
Tether Style
Not Tether Capable
Weight
1.5 lb
Measurement Type
Metric
Handle Type
One Piece
Head Offset Angle
0 Degrees
Ratcheting
No
Box End Type
12-Point Box End

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 34 mm, Overall Length 10 1/2 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.