Zoro Homepage

Box End Wrench, 13"L, 35mm Head Size

  • Mfr # 4440

  • Zoro # G5918258


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
13 in
Size
35mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4440
Zoro #
G5918258
UPC #
702535892456
Country of Origin
United States

Dimensions

Overall Length
13 in
Size
35mm
Wrench Head Sizes
35 mm
Head Size
35 mm
Wrench Length Style
Standard

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 35 mm, Overall Length 13 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.