Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 13"L, 38mm Head Size

  • Mfr # 4446

  • Zoro # G5918221


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
13 in
Size
38mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4446
Zoro #
G5918221
UPC #
702535892487
Country of Origin
United States

Dimensions

Overall Length
13 in
Size
38mm
Wrench Head Sizes
38 mm
Head Size
38 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Head Movement
Fixed
Box End Style
Spline
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Single End/Double End
Single End
Reversing
No
Offset
0 Degrees
Wrench Item
Box End Wrench
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Handle Type
One Piece
Nonsparking
Yes
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Grip Style
Ergonomic
Non-Magnetic
Yes
Weight
1.5 lb
Measurement Type
Metric
Corrosion Resistant
Yes
Ratcheting
No

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 38 mm, Overall Length 13 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.