Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 13"L, 42mm Head Size

  • Mfr # 4450

  • Zoro # G5918206


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
13 in
Size
42mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450
Zoro #
G5918206
UPC #
702535892500
Country of Origin
United States

Dimensions

Overall Length
13 in
Size
42mm
Wrench Head Sizes
42 mm
Head Size
42 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Wrench Shape
Straight
Single End/Double End
Single End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Wrench Product Grouping
Wrenches
Box End Style
Spline
Head Movement
Fixed
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Not Tether Capable
Offset
0 Degrees
Grip Style
Ergonomic
Measurement Type
Metric
Corrosion Resistant
Yes
Weight
1.8 lb
Ratcheting
No
Nonsparking
Yes
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Handle Type
One Piece

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 42 mm, Overall Length 13 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.