Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 15-3/4" L, 52mm Head Size

  • Mfr # 4458

  • Zoro # G5918160


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
15 3/4 in
Size
52mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4458
Zoro #
G5918160
UPC #
702535892548
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Size
52mm
Wrench Head Sizes
52 mm
Head Size
52 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Reversing
No
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Offset
0 Degrees
Box End Style
Spline
Non-Magnetic
Yes
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Grip Style
Ergonomic
Handle Type
One Piece
Nonsparking
Yes
Weight
2.5 lb
Measurement Type
Metric
Box End Type
12-Point Box End
Ratcheting
No
Head Offset Angle
0 Degrees

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 52 mm, Overall Length 15 3/4 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.