Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 15-3/4"L, 1-7/8" Head Size

  • Mfr # 4650

  • Zoro # G5917768


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
15 3/4 in
Size
1-7/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4650
Zoro #
G5917768
UPC #
702535892944
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Size
1-7/8"
Wrench Head Sizes
1 7/8 in
Head Size
1 7/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Standard
Wrench Product Grouping
Wrenches
Box End Style
Spline
Reversing
No
Tether Capable
Not Tether Capable
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Wrench Item
Box End Wrench
Head Movement
Fixed
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Offset
0 Degrees
Non-Magnetic
Yes
Handle Type
One Piece
Weight
2.5 lb
Measurement Type
SAE
Tether Style
Not Tether Capable
Grip Style
Ergonomic
Ratcheting
No
Corrosion Resistant
Yes
Nonsparking
Yes
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 1 7/8 in, Overall Length 15 3/4 in, 0 Degrees , SAE, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.