Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench, 18-11/16"L, 63mm Head Size

  • Mfr # 4470

  • Zoro # G5918109


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
18 3/4 in
Size
63mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4470
Zoro #
G5918109
UPC #
702535892609
Country of Origin
United States

Dimensions

Overall Length
18 3/4 in
Size
63mm
Wrench Head Sizes
63 mm
Head Size
63 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Standard
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Insulated
No
Reversing
No
Wrench Item
Box End Wrench
Tether Capable
Not Tether Capable
Offset
0 Degrees
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Box End Style
Spline
Head Movement
Fixed
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Weight
4.5 lb
Non-Magnetic
Yes
Tether Style
Not Tether Capable
Ratcheting
No
Handle Type
One Piece
Grip Style
Ergonomic
Nonsparking
Yes
Box End Type
12-Point Box End
Head Offset Angle
0 Degrees
Measurement Type
Metric
Corrosion Resistant
Yes

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 63 mm, Overall Length 18 3/4 in, 0 Degrees , Metric, Standard, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.