Box End Wrench, 18-3/4"L, 2-1/8" Head Size
Mfr # 4656
Zoro # G5917731
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
18 3/4 in
Size
2-1/8"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4656
Zoro #
G5917731
UPC #
702535892975
Country of Origin
United States
Dimensions
Overall Length
18 3/4 in
Size
2-1/8"
Head Size
2 1/8 in
Wrench Head Sizes
2 1/8 in
Wrench Length Style
Standard
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 2 1/8 in, Overall Length 18 3/4 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.